Beli Timbangan Idealife di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Timbangan Dapur Elektronikatribut:
- Capacity (kg): 5
- Power (V): 1 x CR2032 battery
- SOJIKYO Timbangan Meja Digital Anti AirDeskripsi:Timbangan Meja Digital Tahan Air dan kelembapan dengan chip A/D 24 digit presisi tinggi yang dapat digunakan dalam kondisi normal dan kondisi timbangan cepatpada line produksi di manufaktur
- KRISBOW Timbangan Emasatribut:
- Capacity (g): 250
- Division (g): 0.1
- Dimensions (LxWxH) (cm): 11x7.2x1.5
- Operating Temperature (°C): 0 to 40
- Tare Range (g): 0 - Full Capacity
- IDEALIFE Digital Spoon ScaleDeskripsi:0.5 Kg Max with 0.1 Gram AccuracyMeasurements in Grams, Oz, gn, ctSmall Scoop 30ML, Large Scoop 60MLNEW - Large Black LCD Premium Digital Display43secs Auto Off / Manual Off FunctionAuto ZeroLow Battery IndicatorBattery: CR2032 x 1 – Includedatribut:
- Scoop (ml): 30 (Small)
- Maximum Capacity (kg): 0.5 (with 0.1 Gram Accuracy)
- IDEALIFE Digital Kitchen ScaleDeskripsi:5.0 Kg Max with 1 Gram AccuracyMeasurements in Grams, Kg, Oz, LbsDigital DisplayClock FunctionTare FunctionLarge BowlAuto / Manual Off FunctionAuto ZeroLow Battery IndicatorNew Model: Green & Blue
- CMOS Timbangan DigitalDeskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Option Power: Battery (Accu), Electricity or Battery tipe D
- Type: Weight and Price counter
- Color: Green
- Size (mm): 365x365x135
- Accuracy (g): 10
- Min. Weight (g): 200
- OneMed Timbangan Dapur DigitalDeskripsi:Electronic Cooking Scale, Timbangan Dapur digital Type: EK5055 OneMed Spesifikasi: - ISO 9001:2000 certified by SGS - High precision strain gauge sensor - 13 mm LCD display - Division: 1 gram - Berat beban maks: 5 kg / 11 lb - Auto Zero / auto off - Low Battery / Overweight warning - Ukuran: 20 cm x 15 cm x 5 cm - Kapasitas timbang max 5kg - Ketelitian (graduation) 1 gram - Kaca terbuat dari bahan tempered glass yang kuat dan tidak gampang pecah - Ada tombol zero/tare - Baterai AAA - Auto off Satuan: unitatribut:
- Maximum Weight Capacity (kg): 5
- OneMed Timbangan Digital PocketDeskripsi:- Capacity: 500g - Division: 0.1g - 0.4inch(10mm) LCD digits - Auto zero; zero and tare - Auto off and manual off - Power: 1 x 3V lithium cell(CR2032) -Dimensions of the scale: 11.8 x 7.8 x 1.6cm
- IDEALIFE Jumbo Electric Food ProcessorDeskripsi:- Quite motor;- Safety ON Switch;- Large Feeding Tube; - 8825 Full Copper Motor + Thermostat; - 2 Speed + Pulse Controller; - Stainless Steel Blade x 2 Mata (extra functionality); - Extra accesories: Chopper / Slicer / Shredder / Emulsifing / French Fries Cutter / Grater / Dough Mixer / Citrus Juicer; - Easy Cleansing; - Perfect for : Meat, Vegetables, Mince, Citrus Juiceratribut:
- Size (L): 2 (Litre Air Volume Bowl (1.4L Liquid Volume)
- Range Power (W): 200-800
- Maximum Power (W): 800
- Output Speed (rpm): 3000 (Minimum)
- CMOS Timbangan Duduk DigitalDeskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
- ACIS Digital ScaleDeskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- ACIS Pocket Scalesatribut:
- Resolution (g): 0.01
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- Tanita Digital Scaleatribut:
- Size (kg): Max. 2
- AND Compact Bench Scales SJ-HS SeriesDeskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- Gulaku Gula Pasir Premium PutihDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
- Quattro Digital Precision ScaleDeskripsi:Precision Scale memiliki resolusi hingga miligram. Cocok untuk laboratorium, farmasi, dan pengujian material.
- ACIS Digital Precision Balance AD-I Seriesatribut:
- Power Source: 6xAA size batteries or AC/DC adapter
- Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
- Operating Temperature (°C/°F): 0-40 / 32-104
Daftar Harga Timbangan Idealife Terbaru April 2026
| KRISBOW Timbangan Dapur Elektronik | Rp179.900 |
| SOJIKYO Timbangan Meja Digital Anti Air | Rp3.199.900 |
| KRISBOW Timbangan Emas | Rp249.900 |
| IDEALIFE Digital Spoon Scale | Rp129.900 |
| IDEALIFE Digital Kitchen Scale | Rp189.900 |
| CMOS Timbangan Digital | Rp469.900 |
| IDEALIFE Ketel Listrik | Rp139.900 |
| OneMed Timbangan Dapur Digital | Rp159.900 |
| OneMed Timbangan Digital Pocket | Rp149.900 |
| IDEALIFE Jumbo Electric Food Processor | Rp1.099.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Timbangan%20Kesehatan/OneMed%20Timbangan%20Digital%20Pocket/gxP105708609-1.jpg)